Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
12/24V 35W 6000K LED Lightbar 309MM - LEDDL103-SP
By Osram
Order Code:
ZT5350831S
£199.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
199.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/12-24v-35w-6000k-led-lightbar-309mm-leddl103-sp/p/ZT5350831S
Add to quotation
View all LED Lamps & Bulbs
Description
12/24V 35W 6000K LED Lightbar 309MM - LEDDL103-SP
Specifications
Specifications for 12/24V 35W 6000K LED Lightbar 309MM - LEDDL103-SP
Product Type
LED Lightbar
Wattage
35W
Voltage
12/24V
Length
309MM