15Watts E27 Frost LED A+

Order Code: ZT1124052X

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.874%
10 +£25.758%


Description

Designed as a retrofit replacement for incandescent bulbs, these MASTER LEDbulb lamps deliver huge energy saving benefits. Their A+ rating along with the 25,000 hour life cycle mean less is spent on both electricity and replacement costs. This bulb delivers a warm and welcoming atmosphere with its 2200-2700k colour temperature, and the unique design helps radiate this effect in all directions without sacrificing its quality. Compatible with E27holder fixtures, these can replace your old bulbs without and hassle.

Features and Benefits:
• A+ energy rated so you know you`re getting the best efficiency from the product
• 25,000 hours of life time to cut down on replacements
• 2700k Colour temperature to give that lighter, warm white rendering
• Direct retrofit for E27 fixings making them straight replacements
• Unique bulb shape to give light in all directions

Typical Applications:
• General Lighting
• Hospitality
• Retail
• Walkways and entryways

See full description
Specifications for 15Watts E27 Frost LED A+
  • Wattage
    15W
  • Bulb Fitting
    E27
  • Colour Temperature
    220-2700K
  • Finish/Colour
    Frost
  • Energy Class
    A+
  • Lumens
    1521Lumens
  • MFR Part No.
    929001184402

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome