Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
2.9W 2700K Candle E14 Non DIM
By Megaman
Order Code:
ZT5088078S
£3.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.39
0%
10 - 19
£3.25
4%
20 - 49
£3.12
8%
50 - 99
£2.98
12%
100 +
£2.85
16%
1
Add to basket
Get it in
5-7
working days
Available
GBP
3.39
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/2-9w-2700k-candle-e14-non-dim/p/ZT5088078S
Add to quotation
View all LED Lamps & Bulbs
Description
Megaman 2.9W 2700K CANDLE E14 NON DIM LED Candle 143300E
Tags:
#BulkDiscount
Specifications
Specifications for 2.9W 2700K Candle E14 Non DIM
Colour Temperature
2800 - 2800 K
Lamp Shape
Candle
Base Type
E14
Wattage
3.5 - 3.5W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome