Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
2.9W 2700K Golfball E27 - Non DIM
By Megaman
Order Code:
ZT5088197S
£2.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.49
0%
20 - 49
£2.39
4%
50 - 99
£2.29
8%
100 +
£2.19
12%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.49
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/2-9w-2700k-golfball-e27-non-dim/p/ZT5088197S
Add to quotation
View all LED Lamps & Bulbs
Description
Megaman 2.9W 2700K GOLFBALL E27 - NON DIM LED Golf Ball 143392E
Tags:
#BulkDiscount
Specifications
Specifications for 2.9W 2700K Golfball E27 - Non DIM
Colour Temperature
2800 - 2800 K
Base Type
E27
Wattage
3.5 - 3.5W