20W 2ft Linkable LED Pendant Light

Order Code: ZT1708844S

£33.99 Inc VAT (20%)


Description

LED Linkable Pendent light high lumen (130lm / per watt) , equivelant to over 2ft Twin traditional Florecent fitting (save over 50% energy consumption) easy install external stainless steel fixing clamps.

This product is suitable for domestic and commercial applications as replacement for traditional florescent fitting

This product is Flicker Free - safer to work under long hours.

Voltage AC 100~265V - 50/60Hz
Power 20W
Lumen Output >2600LM
LED 2835 SMD Epistar LED
CRI >80RA
Colour Temp 6000k
Power Factor >0.9
Beam Angle 120°
IP Rated IP44
Size 600 x 72 x 54 (mm)


Non Dimmable

CE, Rohs Certified

See full description
Specifications for 20W 2ft Linkable LED Pendant Light
  • Beam Angle
    120
  • IP Rating
    IP44
  • Wattage
    20W
  • Colour Temperature
    6000k
  • Product Type
    LED Pendant Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome