Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
30 Tilt 30W LED COB Downlight (3000K - Warm White)
By AL
Order Code:
ZT1709068S
£29.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£29.99
0%
5 +
£28.19
6%
1
Add to basket
Get it in
1-7
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/30-tilt-30w-led-cob-downlight-3000k-warm-white/p/ZT1709068S
Add to quotation
View all LED Lamps & Bulbs
Description
30 Tilt 30W LED COB Downlight (3000K - Warm White)
Tags:
#BulkDiscount
Specifications
Specifications for 30 Tilt 30W LED COB Downlight (3000K - Warm White)
Product Type
LED COB Downlight
Wattage
30W
LED Type
COB