3Hr Non-Maintained LED Twin Spot Emergency Light (IP65)

Order Code: ZT1708949S

£63.99 Inc VAT (20%)


Description

Key Features
6.5 Watt
Up to 40,000 Hours Life Expectancy
Energy Rating A+

Voltage
AC 220~240V - 50Hz / AC 110V - 60Hz

Power 2 x 3.2W
System Mode Non-Maintained
Light Output 6000k
Lumen Output 600LM
LED 2 x 54PC SMD LED
Auto-Test Function Yes
Power Consumption (Charging) 4.5W
CRI >70RA
Battery NI CAD Battery 3.6V 6.0Ah
Emergency Duration >180mins
Recharge Time 24 Hrs
Battery Protection Over Charge & Over Discharge Protection
Monitoring Green Charging Indicator LED
Size 600 x 300 x 255 (mm)
IP Rating IP65
Please Note: This product contains a battery and is only subject to two years warranty from date of purchase.

See full description
Specifications for 3Hr Non-Maintained LED Twin Spot Emergency Light (IP65)
  • Energy Rating
    A+
  • IP Rating
    IP65
  • Lumen Output
    600LM

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome