Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
4.8W 2700K Classic B22 - Non DIM
By Megaman
Order Code:
ZT5088069S
£2.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.69
0%
10 - 19
£2.58
4%
20 - 49
£2.47
8%
50 +
£2.37
12%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.69
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/4-8w-2700k-classic-b22-non-dim/p/ZT5088069S
Add to quotation
View all LED Lamps & Bulbs
Description
Megaman 4.8W 2700K CLASSIC B22 - NON DIM LED Classic 143362E
Tags:
#BulkDiscount
Specifications
Specifications for 4.8W 2700K Classic B22 - Non DIM
Colour Temperature
2800 - 2800 K
Base Type
B22d
Wattage
5.5 - 5.5W