Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
4.9W 2700K Candle E14 - Non DIM
By Megaman
Order Code:
ZT5088039S
£2.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.69
0%
10 - 19
£2.56
5%
20 +
£2.42
10%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.69
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/4-9w-2700k-candle-e14-non-dim/p/ZT5088039S
Add to quotation
View all LED Lamps & Bulbs
Description
Megaman 4.9W 2700K CANDLE E14 - NON DIM LED Candle 143308E
Tags:
#BulkDiscount
Specifications
Specifications for 4.9W 2700K Candle E14 - Non DIM
Colour Temperature
2700 - 2700 K
Lamp Shape
Candle
Base Type
E14
Wattage
4.9 - 4.9W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome