Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
4.9W 4000K Candle E14 - Non DIM
By Megaman
Order Code:
ZT5088028S
£2.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.99
0%
10 - 19
£2.84
5%
20 - 49
£2.69
10%
50 +
£2.54
15%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/4-9w-4000k-candle-e14-non-dim/p/ZT5088028S
Add to quotation
View all LED Lamps & Bulbs
Description
Megaman 4.9W 4000K CANDLE E14 - NON DIM LED Candle 143350E
Tags:
#BulkDiscount
Specifications
Specifications for 4.9W 4000K Candle E14 - Non DIM
Colour Temperature
4000 - 4000 K
Lamp Shape
Candle
Wattage
4.9 - 4.9W
Base Type
E14