Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
4 Pin 12W G24 LED Light Bulb (6000K - Cool White)
By AL
Order Code:
ZT1708996S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 +
£9.19
8%
1
Add to basket
Get it in
1-7
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/4-pin-12w-g24-led-light-bulb-6000k-cool-white/p/ZT1708996S
Add to quotation
View all LED Lamps & Bulbs
Description
4 Pin 12W G24 LED Light Bulb (6000K - Cool White) - HPLR12-4G24-CW
Tags:
#BulkDiscount
Specifications
Specifications for 4 Pin 12W G24 LED Light Bulb (6000K - Cool White)
Product Type
LED Light Bulb
Colour
Cool White
Wattage
12W
Colour Temperature
6000K
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome