Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
5.5W 2700K Golf Ball E14 - Dimming
By Megaman
Order Code:
ZT5088261S
£5.69
Inc VAT (20%)
£5.99
5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.69
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/5-5w-2700k-golf-ball-e14-dimming/p/ZT5088261S
Add to quotation
View all LED Lamps & Bulbs
Description
Megaman 5.5W 2700K GOLF BALL E14 - DIMMING LED Golf Ball 711111
Tags:
#ReducedPrice
Specifications
Specifications for 5.5W 2700K Golf Ball E14 - Dimming
Dimmable
Yes
Colour Temperature
2700 - 2700 K
Base Type
E14
Wattage
5.5 - 5.5W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome