Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
5W 2700K Candle B22 - Dimming
By Megaman
Order Code:
ZT5088121S
£5.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/5w-2700k-candle-b22-dimming/p/ZT5088121S
Add to quotation
View all LED Lamps & Bulbs
Description
Megaman 5W 2700K CANDLE B22 - DIMMING LED Candle 711107
Specifications
Specifications for 5W 2700K Candle B22 - Dimming
Colour Temperature
2700 - 2700 K
Wattage
5.5 - 5.5W
Lamp Shape
Candle