5W Emergency Battery Pack For External Driver (LED Panel Light Compatible)

Order Code: ZT1709062S

£41.99 Inc VAT (20%)


Description

Compact size , cost effective 3 Hrs LED Emergency Pack for External Driver type LED Panel Light , LED Downlights and most type of LED lights with External driver can be converted for Emergency light as well as normal light .

In Emergency situation this Emergency pack will provide 5 Watts of emergency power for minimum of 3 Hours as required by the law , easy plug and play connections .

3 Hours Maintained operation (Fully Compliant to BS 5266-1:2011)

NOTE: THIS BATTERY PACK WAS CREATED FOR USE WITH OUR PANEL LIGHT RANGE. IT IS STILL COMPATIBLE WITH OTHER FITTINGS WITH EXTERNAL DRIVERS. FOR ANY OTHER LED FITTINGS PLEASE SEE "EL05UPK"

Specifications / Characteristic:

Product Code: EL680PK

Supply Voltage : AC220-240vAC 50/60Hz Constant

Emergency Power : 5 watt for 3 hours or more

LED Voltage: 6V-80V DC

Maximum Input Power : 60watt

Battery : NI-Cd 7.2V 2000mAh Built in Battery

Recharge time: 180Min

Running Time (Emergency): 3 Hrs

Charge Current : 200mA +/-10%

Charge Hours : 24 Hrs

Approximate size : 255 x 57 x 38 mm

Expected Battery Life: 500Hrs Charge & Recharge

Complete with trailing green charge indicator LED and trailing test button.

Suitable for most commercial applications to convert Normal LED down lights, panel lights in to both normal & emergency operational.

Please Note: Battery Pack contained in this product subject to two years warranty from date of purchase.

CE,Rohs,EMC certified

See full description
Specifications for 5W Emergency Battery Pack For External Driver (LED Panel Light Compatible)
  • Product Type
    Emergency Battery Pack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome