600*600mm Smart RGB+CCT Backlit Panels 40W with Remote App & Voice Control

Order Code: ZT4069171S

£59.99 Inc VAT (20%)


Description

Experience the ultimate lighting control with our 600*600mm Smart RGB+CCT Backlit Ceiling LED Panel Light. This 40W panel comes with remote control, APP control via ENERJSMART APP, and voice control compatibility with Alexa, Google Home, Siri, and Apple Watch. Set timers, group control multiple units, and enjoy pre-defined scene settings for effortless color changes. Dim the lights without the need for an additional dimmer, all conveniently controlled via the app or remote. With its sleek design and advanced features, this smart LED panel light is a perfect addition to any modern space.

Smart RGB+CCT LED Panel: Enjoy the flexibility of RGB color changing and adjustable color temperature (CCT) options to set the perfect ambiance for any occasion

Remote & APP Control: Effortlessly control the LED panel light using the included IR remote or the ENERJSMART APP. Set timers and group control multiple units for convenience

Voice Control Compatibility: Embrace hands-free control with voice commands through Alexa, Google Home, Siri, and even Apple Watch

Pre-Defined Scene Settings: Choose from pre-set scene settings to instantly change colors and lighting effects, enhancing the atmosphere with ease.

Dimmable Function: Adjust the brightness of the LED panel light via the app or remote without the need for an additional dimmer.


Wattage 40W
Voltage 17-245V AC
Color Temperature RGB+CCT
Dimmable Yes (via app and remote)
Lumens 4000 (in 6000K)
WiFi Frequency 2.4G only (5G not compatible)
Warranty 2 years
Dimensions 600x600x30mm
Weight 2.5kgs
600*600mm Smart RGB+CCT Backlit Ceiling LED Panel Light
IR Remote Control
User Manual (English)

See full description
Specifications for 600*600mm Smart RGB+CCT Backlit Panels 40W with Remote App & Voice Control
  • Wattage
    40W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome