60W 5Ft Dimmable LED Batten Light (Multi CCT)

Order Code: ZT1708894S

Qty of 2 for
£165.98 Inc VAT (20%)
£82.99 each

This product must be ordered in multiples of 2

Description

60W 5ft Dimmable & Multi-CCT Low Profile Surface Batten fitting with remote control technology. Choose from a colour temperature of 3000k, 4000k or 6000k & dim to your suited level of light - All tunable via a remote control. Control upto 20 Fittings via one remote control. Perfect for office, showroom or warehouse lighting providing a 110° beam angle to maintain a even distribution of light output. Low energy consumption as opposed to the halogen/flourescent fittings & slim low profile look for a much sleeker finish. Suitable for surface mounting, easy to install with clip on brackets. This product is suitable for domestic and commercial applications as replacement for traditional flourescent light fittings. 2M cable built in to the fitting for easy installation.<ul><li>Voltage AC 200~240V - 50/60Hz</li><li>Power - 60W</li><li>Lumen Output - 5500LM</li><li>LED - 2835 SMD Epistar LED</li><li>Colour Temp - 2700k - 6500k (Adjustable via Remote Control)</li><li>CRI >80RA</li><li>Power Factor >0.95</li><li>Beam Angle - 110°</li><li>Size - 1480 x 80 x 35 (mm)</li><li>Dim Feature - Adjustable via Remote Control</li><li>Link Capabilities - 20 Fittings Per Remote</li><li>Flicker Free - Yes (upto 4000 frames p/s)</li></ul>

See full description
Specifications for 60W 5Ft Dimmable LED Batten Light (Multi CCT)
  • Colour Temperature
    3000k
    4000k
    6000k
  • Wattage
    60W
  • Product Type
    LED Batten Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome