Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
8.5W 2700K Classic B22 - Dimming
By Megaman
Order Code:
ZT5088339S
£6.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.39
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/8-5w-2700k-classic-b22-dimming/p/ZT5088339S
Add to quotation
View all LED Lamps & Bulbs
Description
Megaman 8.5W 2700K CLASSIC B22 - DIMMING LED Classic 711181
Specifications
Specifications for 8.5W 2700K Classic B22 - Dimming
Colour Temperature
3300 - 3300 K
Dimmable
Yes
Base Type
B22d
Wattage
8.5 - 8.5W
Luminous Flux
810 - 810 lm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome