Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
8.5W 2700K Classic E27 - Dimming
By Megaman
Order Code:
ZT5088426S
£6.19
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.19
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/8-5w-2700k-classic-e27-dimming/p/ZT5088426S
Add to quotation
View all LED Lamps & Bulbs
Description
Megaman 8.5W 2700K CLASSIC E27 - DIMMING LED Classic 711182
Specifications
Specifications for 8.5W 2700K Classic E27 - Dimming
Colour Temperature
2700 - 2700 K
Dimmable
Yes
Base Type
E27
Wattage
8.5 - 8.5W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome