Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
8.6W 4000K Classic E27 - Non DIM
By Megaman
Order Code:
ZT5088195S
£2.79
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.79
0%
10 +
£2.59
7%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.79
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/8-6w-4000k-classic-e27-non-dim/p/ZT5088195S
Add to quotation
View all LED Lamps & Bulbs
Description
Megaman 8.6W 4000K CLASSIC E27 - NON DIM LED Classic 143372E
Tags:
#BulkDiscount
Specifications
Specifications for 8.6W 4000K Classic E27 - Non DIM
Colour Temperature
4000 - 4000 K
Wattage
9.5 - 9.5W
Base Type
E27
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome