8Watts E27 Warm White LED A+

Order Code: ZT1124031X

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

These CorePro LEDBulbs are designed to be direct retrofit replacements for your old incandescent bulbs, with fittings to be interchangeable with an E27 holder. With an impressive 15,000 hour life, and being rated at A+ efficiency, these are great savers in both energy and money. The warm white rendering at 2700k colour temperature gives beautiful light and offers dependable performance.

Features and Benefits
• A+ energy rated so you know you`re getting the best efficiency from the product
• 15,000 hours of life time to cut down on replacements
• 2700k Colour temperature to give that lighter, warm white rendering
• Direct retrofit for E27 fixings making them straight replacements
• Unique bulb shape to give light in all directions

Typical Applications
• General Lighting
• Hospitality
• Retail
• Walkways and entryways

See full description
Specifications for 8Watts E27 Warm White LED A+
  • Shape
    A60S
  • MFR Part No.
    929001234302
  • Wattage
    8W
  • Finish/Colour
    Warm White
  • Lumens
    806Lumens
  • Colour Temperature
    2700K
  • Energy Class
    A+
  • Bulb Fitting
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome