Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
9.6W 2700K Classic B22 - Non DIM
By Megaman
Order Code:
ZT5088401S
£3.49
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.49
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/9-6w-2700k-classic-b22-non-dim/p/ZT5088401S
Add to quotation
View all LED Lamps & Bulbs
Description
Megaman 9.6W 2700K CLASSIC B22 - NON DIM LED Classic 142534E
Specifications
Specifications for 9.6W 2700K Classic B22 - Non DIM
Wattage
10 - 10W
Base Type
B22d
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome