Adjustable Floor 1 Light Adjustable Floor Lamp Antique Brass, E27

Order Code: ZT3314662S

£109.99 Inc VAT (20%)


Description

Adjustable Floor 1 Light Adjustable Floor Lamp Antique Brass, E27 | Description: This Antique Floor Lamp with Adjustable Head is a classic design finished in traditional style. The long stand sits on a round base, with a curved top that features a cone shaped antique brass finish shade. The head is fully adjustable, providing a practical source of light for any corner of your home. | Features: Finish: Antique Brass, IP Rating: IP20, Height (cm) : 145, Diameter (cm) : 36, No. of Lights: 1, Lamp Type: E27, Bulb: GLS, Switched: On Base, Wattage (max) : 60, Weight (kg) : 4, Class: 2 (Double Insulated) , Bulb Included: No

See full description
Specifications for Adjustable Floor 1 Light Adjustable Floor Lamp Antique Brass, E27
  • Product Type
    Floor Lamp
  • Weight
    4kg
  • Class
    2 (Double Insulated)
  • Lamp Type
    E27
  • Bulb Included
    No
  • Finish/Colour
    Antique Brass
  • Height
    145cm
  • Type
    GLS
  • Diameter
    36cm
  • Number of Lights
    1
  • IP Rating
    IP20
  • Maximum Wattage
    60W
  • Switched
    On Base

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome