Akane 1 Light Floor Lamp Black with Beige Shade, E27

Order Code: ZT3316315S

£209.99 Inc VAT (20%)


Description

Akane 1 Light Floor Lamp Black with Beige Shade, E27 | Description: This floor lamp has classic design which is sure to add immensely to its surroundings. Its tall beige shade allows the light to shine around the room. The fitting offers a matching table and floor lamp, allowing you to create a lighting theme throughout the room. The black frame design adds a further dimension to the fitting. This fitting is the ideal fitting for adding the extra light in dimmer areas of the room. Class two. Includes separate switch for convenience. | Features: Finish: Black, Beige, Material: Metal, Papyrus, IP Rating: IP20, Height (cm) : 59.5, Diameter (cm) : 59.5, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 20, Weight (kg) : 3, Class: 2 (Double Insulated)

See full description
Specifications for Akane 1 Light Floor Lamp Black with Beige Shade, E27
  • Finish/Colour
    Black, Beige
  • IP Rating
    IP20
  • Height
    59.5cm
  • Weight
    3kg
  • Wattage
    20
  • Material
    Metal, Papyrus
  • Class
    2 (Double Insulated)
  • Lamp Type
    E27
  • Colour
    Beige
    Black
  • Product Type
    Floor Lamp
  • Number of Lights
    1
  • Maximum Wattage
    20W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome