Andretti 2 Light Indoor Candle Wall Light Antique Brass with Shades, E14

Order Code: ZT3312140S

£75.99 Inc VAT (20%)


Description

Andretti 2 Light Indoor Candle Wall Light Antique Brass with Shades, E14 | Description: This is a collection which offers a variety of fittings in different sizes and finishes. The classic candelabra style creates a special ambiance, and allows the light to spread evenly around the room. The waved arms of this pendant give the fitting a soft feel which provides a homey look. Each of the lights is topped with a shade, adding an extra dimension to the fitting. This fitting is complete with a pull cord switch. This wall light is also available in an eight light ceiling light and a five light ceiling light All fittings are also available in chrome. | Features: Finish: Antique Brass, IP Rating: IP20, Height (cm) : 26, Width (cm) : 37, Projection (cm) : 20, No. of Lights: 2, Lamp Type: E14, Switched: Yes, Wattage (max) : 40, Weight (kg) : 0.7, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Andretti 2 Light Indoor Candle Wall Light Antique Brass with Shades, E14
  • Maximum Wattage
    40W
  • Lamp Type
    E14
  • Weight
    0.7kg
  • IP Rating
    IP20
  • Bulb Included
    No
  • Width
    37cm
  • Switched
    Yes
  • Projection
    20cm
  • Height
    26cm
  • Class
    1 (Earthed)
  • Product Type
    Candle Wall Light
  • Number of Lights
    2
  • Finish/Colour
    Antique Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome