Andros Extra Large Black Ceiling Fan with Dc Motor, 6 Speed

Order Code: ZT3319932S

£799.99 Inc VAT (20%)


Description

Andros Extra Large Black Ceiling Fan With DC Motor, 6 Speed | Description: Large ceiling fan with 6 aerodynamic blades which increase the feeling of freshness and a ground-breaking design. ANDROS is a modern black ceiling fan, ideal for the ventilation of rooms over 17.6m2. Activated by remote control. This ceiling fan with DC motor has 6 adjustable speeds. This fan comes with a reverse function summer-winter, so you can also use it in winter, improving the efficiency of your heating system. Airflow: 406.40 m3 min/14352 CFM. This ceiling fan is suitable for inclining roof. | Features: Finish: Matt Black, Material: Steel, IP Rating: IP20, Height: 46cm, Diameter: 213.3cm, Weight: 12.6kg, Wattage (max) : 4-6-10-15-22-35W

See full description
Specifications for Andros Extra Large Black Ceiling Fan with Dc Motor, 6 Speed
  • Weight
    12.6kg
  • Finish/Colour
    Matt Black
  • Product Type
    Ceiling Fan
  • Diameter
    213.3cm
  • Height
    46cm
  • Wattage
    4-6-10-15-22-35W
  • IP Rating
    IP20
  • Material
    Steel
  • Suitable for
    Rooms over 17.6m2
  • Speeds
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome