Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Aon LED COB Tape 10W Single Colour 48v 6000K Cool White - IP65
By Mirrorstone Lighting
Order Code:
ZT3422320S
£18.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 3rd Jan
In Stock
GBP
18.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/aon-led-cob-tape-10w-single-colour-48v-6000k-cool-white-ip65/p/ZT3422320S
Add to quotation
View all LED Lamps & Bulbs
Description
Aon LED COB Tape 10W Single Colour 48v 6000K Cool White - IP65
Specifications
Specifications for Aon LED COB Tape 10W Single Colour 48v 6000K Cool White - IP65
IP Rating
IP65
Voltage
48V
Wattage
10W
Colour Temperature
6000K
Product Type
LED COB Tape
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome