Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Architectural LED Pendant Dimmable 18W 36 3000K IP20 White
By JCC Lighting
Order Code:
ZT3589190S
£49.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/architectural-led-pendant-dimmable-18w-36-3000k-ip20-white/p/ZT3589190S
Add to quotation
View all LED Lamps & Bulbs
Description
Architectural LED Pendant Dimmable 18W 36° 3000K IP20 White
Specifications
Specifications for Architectural LED Pendant Dimmable 18W 36 3000K IP20 White
Finish/Colour
White
Product Type
LED Pendant
Beam Angle
36
Wattage
18W
IP Rating
IP20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome