Aria Integrated Led Pendant Chrome Effect Plate & Matt White Silicone 1 Light Dimmable IP20

Order Code: ZT3313764S

£309.99 Inc VAT (20%)


Description

Aria Integrated LED Pendant Chrome Effect Plate & Matt White Silicone 1 Light Dimmable IP20 | Description: A unique contemporary ceiling pendant with flowing illuminated curves, height adjustable, suspended from thin wire cables creating an amazing designer look for modern interiors. Chrome plated finish with white diffuser and Integrated LED. | Features: Finish: Chrome Effect Plate & Matt White Silicone, Material: Steel & Aluminium Alloy & Silicone, IP Rating: IP20, Min Height (cm) : 23, Max Height (cm) : 138, Diameter (cm) : 66, Lamp Type: LED, No. of Lamps: 1, Bulb Included: Yes, Dimmable, Kelvin (K) : 3000, Lumens (L) : 2450, Weight (kg) : 2.2

See full description
Specifications for Aria Integrated Led Pendant Chrome Effect Plate & Matt White Silicone 1 Light Dimmable IP20
  • No. of Lamps
    1
  • IP Rating
    IP20
  • Weight
    2.2kg
  • Min Height
    23cm
  • Lumens
    2450
  • Diameter
    66cm
  • Lamp Type
    LED
  • Colour Temperature
    3000K
  • Product Type
    Pendant Light
  • Maximum Height
    138cm
  • Bulb Included
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome