Aries 3 Light Adjustable Bathroom Ceiling Spotlight Satin Silver, Chrome IP44, GU10

Order Code: ZT3312206S

£99.99 Inc VAT (20%)


Description

Aries 3 Light Adjustable Bathroom Ceiling Spotlight Satin Silver, Chrome IP44, GU10 | Description: This chrome/satin silver 3 LED light spotlight is ideal for lighting your kitchen, bathroom or any other room in your home. The chrome and satin silver finish creates a clean, modern look for any ceiling, and the angle of the lights can be adjusted to create the perfect lighting effect. The ceiling spotlight is IP44 rated and fully splash proof. Complete with LED lamps. | Features: Finish: Satin Silver, Chrome, Material: Metal, IP Rating: IP44, Height (cm) : 13, Diameter (cm) : 18, No. of Lights: 3, Lamp Type: GU10, Bulb: LED, Dimmable: Yes, Wattage (max) : 4

See full description
Specifications for Aries 3 Light Adjustable Bathroom Ceiling Spotlight Satin Silver, Chrome IP44, GU10
  • Maximum Wattage
    4W
  • Diameter
    18cm
  • Dimmable
    Yes
  • Lamp Type
    GU10
  • Number of Lights
    3
  • Type
    LED
  • Height
    13cm
  • IP Rating
    IP44
  • Material
    Metal
  • Finish/Colour
    Satin Silver, Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome