Artichoke Complete Table Lamp, Oatmeal Crackle Glaze, Antique Brass Plate

Order Code: ZT3312700S

£92.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£92.990%
5 +£87.416%


Description

Artichoke Complete Table Lamp, Oatmeal Crackle Glaze, Antique Brass Plate | Description: The perfect home for one of our on trend filament lamps this unique artichoke style ceramic base is a table light that wouldn't look out of place in most interiors styles. Would also make an ideal gift. | Features: Finish: Oatmeal Crackle Glaze, Antique Brass, Material: Ceramic, Steel, IP Rating: IP20, Height: 10cm, Diameter: 15cm, Lamp Type: E27, No. of Lamps: 1, Bulb Included: No, Dimmable: No, Weight: 1.17, Wattage (max) : 10W LED, Switched: Inline switch

See full description
Specifications for Artichoke Complete Table Lamp, Oatmeal Crackle Glaze, Antique Brass Plate
  • Material
    Ceramic, Steel
  • Maximum Wattage
    10W LED
  • Bulb Included
    No
  • Height
    10cm
  • Product Type
    Table Lamp
  • Diameter
    15cm
  • Weight
    1.17
  • Lamp Type
    E27
  • Number of Lamps
    1
  • IP Rating
    IP20
  • Switch
    Inline

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome