Artis Wall Light with Shade Chrome, E27 - FARO68495-03

Order Code: ZT3322123S

£209.99 Inc VAT (20%)


Description

Artis Wall Light with Shade Chrome, E27 | Description: Perfect for placement next to the bed or a favourite armchair the Artis Chrome Adjustable Arm Wall Light has lovely soft light and modern style. The Black shade softens the light while adding a classic touch to this elegant wall fixture. Its versatile style is ideal for many decorating schemes. | Features: IP Rating: IP20, Height (cm) : 30.2, Length (cm) : 21.5, Lamp Type: E27, Weight (kg) : 0.99, Bulb Included: No, Wattage (max) : 15W, IP Rating: IP20, Height (cm) : 30.2, Length (cm) : 21.5, Lamp Type: E27, Weight (kg) : 0.99, Bulb Included: No, Wattage (max) : 15W

See full description
Specifications for Artis Wall Light with Shade Chrome, E27 - FARO68495-03
  • Lamp Type
    E27
  • Length
    21.5cm
  • Product Type
    Wall Light
  • Colour
    Chrome
  • IP Rating
    IP20
  • Maximum Wattage
    15W
  • Weight
    0.99kg
  • Height
    30.2cm
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome