Aruba Led Table/Floor Lantern Graphite IP54

Order Code: ZT3310477S

£209.99 Inc VAT (20%)


Description

Aruba LED Table/Floor Lantern Graphite IP54 | Description: 3.7V 2200mAh*2 Li-battery with charging plate and 5V 1A BS plug. Charge time 0-100% - 8 hours. Battery run time 12 hours. Supplied with a convenient charging plate. Touch dimmer switch. 3 year guarantee. | Features: Finish: Graphite, IP Rating: IP54, Height: 47cm, Width: 14cm, Depth: 14cm, Lamp Type: Integrated LED, No. of Lamps: 1, Bulb Included: Yes, Kelvin: 3000K, Lumens: 154lm, Wattage (max) : 2.2W

See full description
Specifications for Aruba Led Table/Floor Lantern Graphite IP54
  • Finish/Colour
    Graphite
  • Colour Temperature
    3000K
  • Width
    14cm
  • Lumens
    154lm
  • Bulb Included
    Yes
  • Lamp Type
    Integrated LED
  • Height
    47cm
  • Battery
    3.7V 2200mAh*2 Li-battery
  • Maximum Wattage
    2.2W
  • IP Rating
    IP54
  • No. of Lamps
    1
  • Product Type
    Table/Floor Lantern

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome