Ashton 2 Light Large Ceiling Flush Light Dark Bronze, Tiffany Glass, E27

Order Code: ZT3310862S

£319.99 Inc VAT (20%)


Description

Ashton 2 Light Large Ceiling Flush Light Dark Bronze, Tiffany Glass, E27 | Description: The two light flush ceiling light is a take on the traditional dragonfly design. Dimmable and compatible with LED lamps. Matching items available. | Features: Finish: Dark Bronze, Tiffany glass, IP Rating: IP20, Height (cm) : 15, Diameter (cm) : 45, Projection (cm) : 15, No. of Lights: 2, Lamp Type: E27, Bulb: Incandescent, Dimmable: Yes, Wattage (max) : 60, Bulb Included: No

See full description
Specifications for Ashton 2 Light Large Ceiling Flush Light Dark Bronze, Tiffany Glass, E27
  • IP Rating
    IP20
  • Bulb Included
    No
  • Product Type
    Ceiling Flush Light
  • Type
    Incandescent
  • No. of Lights
    2
  • Lamp Type
    E27
  • Maximum Wattage
    60W
  • Diameter
    45cm
  • Dimmable
    Yes
  • Height
    15cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome