Astoria 2 Light Floor Lamp Black, Tiffany Style Glass, E27

Order Code: ZT3310992S

£369.99 Inc VAT (20%)


Description

Astoria 2 Light Floor Lamp Black, Tiffany Style Glass, E27 | Description: The floor light uses dynamic lines in true art deco style. It incorporates bevelled and textured glass producing a stunning light effect. Compatible with LED lamps and matching items available. | Features: Finish: Black, Tiffany Style Glass, IP Rating: IP20, Height (cm) : 156, Diameter (cm) : 48, No. of Lights: 2, Lamp Type: E27, Bulb: Incandescent, Wattage (max) : 60, Bulb Included: No

See full description
Specifications for Astoria 2 Light Floor Lamp Black, Tiffany Style Glass, E27
  • Number of Lights
    2
  • IP Rating
    IP20
  • Diameter
    48cm
  • Bulb Included
    No
  • Wattage
    60
  • Finish/Colour
    Black
  • Type
    Incandescent
  • Product Type
    Floor Lamp
  • Lamp Type
    E27
  • Maximum Wattage
    60W
  • Height
    156cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome