Belfry 5 Light Chandelier Black Finish, E14

Order Code: ZT3312857S

£459.99 Inc VAT (20%)


Description

Belfry 5 Light Chandelier Black Finish, E14 | Description: A truly medieval design, This collection of wall, ceiling and table fittings offer hand-crafted metalwork at its very best. All ceiling and wall fittings accept a choice of different glass options, and the chandeliers are easily converted from chain to semi-flush. The hand-crafted flowers on the fittings add a unique character to this collection. Manufactured in the UK. | Features: Finish: Black, IP Rating: IP20, Height (cm) : 48.5, Width (cm) : 60, No. of Lights: 5, Lamp Type: E14, Dimmable: Yes, Wattage (max) : 60, Weight (kg) : 6.5, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Belfry 5 Light Chandelier Black Finish, E14
  • IP Rating
    IP20
  • Product Type
    Chandelier
  • Dimmable
    Yes
  • Number of Lights
    5
  • Class
    1 (Earthed)
  • Lamp Type
    E14
  • Height
    48.5cm
  • Maximum Wattage
    60W
  • Weight
    6.5kg
  • Width
    60cm
  • Finish/Colour
    Black
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome