Braden Modern Exterior Wall Light Textured Black, IP44

Order Code: ZT3310978S

£89.99 Inc VAT (20%)


Description

Braden Modern Exterior Wall Light Textured Black, IP44 | Description: Stylish modern outdoor wall light with white polycarbonate shade and textured black painted finish. Corrosive resistant aluminium to withstand all weathers. Perfect for use with LED filament lamps. This item is dimmable. | Features: Finish: Textured Black & White Pc, Material: Aluminium alloy & polycarbonate Height (cm) : 20.00, Width (cm) : 16.00, Lamp Type: E27, Number of Lights: 1, IP Rating: IP44, Dimmable: Dimmable, Bulb Included: No, Wattage (max) : 10W, Weight (kg) : 0.96

See full description
Specifications for Braden Modern Exterior Wall Light Textured Black, IP44
  • Lamp Type
    E27
  • Width
    16.0cm
  • Weight
    0.96kg
  • Finish/Colour
    Textured Black & White Pc
  • Dimmable
    Yes
  • Maximum Wattage
    10W
  • Height
    20.0cm
  • Product Type
    Exterior Wall Light
  • IP Rating
    IP44
  • Number of Lights
    1
  • Bulb Included
    No
  • Colour
    Textured Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome