Brooklyn 1 Light Indoor Wall Uplighter Tiffany Glass, E14

Order Code: ZT3311305S

£199.99 Inc VAT (20%)


Description

Brooklyn 1 Light Indoor Wall Uplighter Tiffany Glass, E14 | Description: Inspired by the Art Deco period, the Tiffany medium table light features an unusual shape, bevelled and textured glass combined with rich cream art glass creating a striking finish. Compatible with LED lamps and matching items available. | Features: Finish: Tiffany glass, IP Rating: IP20, Height (cm) : 33.5, Width (cm) : 15, Projection (cm) : 18.5, No. of Lights: 1, Lamp Type: E14, Bulb: Incandescent, Dimmable: Yes, Wattage (max) : 40, Bulb Included: No

See full description
Specifications for Brooklyn 1 Light Indoor Wall Uplighter Tiffany Glass, E14
  • Product Type
    Wall Uplighter
  • IP Rating
    IP20
  • Projection
    18.5cm
  • Wattage
    40
  • Finish/Colour
    Tiffany glass
  • Maximum Wattage
    40W
  • Number of Lights
    1
  • Dimmable
    Yes
  • Lamp Type
    E14
  • Height
    33.5cm
  • Width
    15cm
  • Type
    Incandescent
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome