Brooklyn 1 Light Medium Ceiling Pendant Dark Bronze, Tiffany Glass, E27 - 63977

Order Code: ZT3311147S

£229.99 Inc VAT (20%)


Description

Brooklyn 1 Light Medium Ceiling Pendant Dark Bronze, Tiffany glass, E27 | Description: Inspired by the Art Deco period, the Tiffany medium pendant features an unusual shape, bevelled and textured glass combined with rich cream art glass creating a striking finish. Compatible with LED lamps and matching items available. | Features: Finish: Tiffany glass, Dark Bronze, IP Rating: IP20, Min Height (cm) : 50, Max Height (cm) : 144, Diameter (cm) : 40, No. of Lights: 1, Lamp Type: E27, Bulb: Incandescent, Dimmable: Yes, Wattage (max) : 60, Bulb Included: No

See full description
Specifications for Brooklyn 1 Light Medium Ceiling Pendant Dark Bronze, Tiffany Glass, E27 - 63977
  • Number of Lights
    1
  • Lamp Type
    E27
  • Min Height
    50cm
  • Maximum Wattage
    60W
  • Colour
    Dark Bronze
  • Wattage
    60
  • Dimmable
    Yes
  • IP Rating
    IP20
  • Bulb Included
    No
  • Product Type
    Ceiling Pendant
  • Diameter
    40cm
  • Maximum Height
    144cm
  • Type
    Incandescent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome