Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Bulkhead IP66 EyeLid 12W White Polycarbonate 4000K 500lm LED
By KSR Lighting
Order Code:
ZT5062133S
£42.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
42.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/bulkhead-ip66-eyelid-12w-white-polycarbonate-4000k-500lm-led/p/ZT5062133S
Add to quotation
View all LED Lamps & Bulbs
Description
Head Ip66 Eyelid 12W White Polycarbonate 4000K 500Lm Led
Specifications
Specifications for Bulkhead IP66 EyeLid 12W White Polycarbonate 4000K 500lm LED
Housing Material
Plastic
Colour Temperature
4000 K
IP Rating
IP66
Number of Lamps
1
Outer Diameter
300mm
Maximum Wattage
12W
Housing Colour
White
Wattage
12W
Light Source Type
LED not exchangeable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome