Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Bulkhead IP66 Plain 12W Black Polycarbonate 4000K 675lm LED
By KSR Lighting
Order Code:
ZT5057377S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/bulkhead-ip66-plain-12w-black-polycarbonate-4000k-675lm-led/p/ZT5057377S
Add to quotation
View all LED Lamps & Bulbs
Description
Head Ip66 Plain 12W Black Polycarbonate 4000K 675Lm Led
Specifications
Specifications for Bulkhead IP66 Plain 12W Black Polycarbonate 4000K 675lm LED
Colour Temperature
4000 - 4000 K
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome