Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Bulkhead LED 7W Black Polycarbonate 4500K
By KSR Lighting
Order Code:
ZT5051022S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/bulkhead-led-7w-black-polycarbonate-4500k/p/ZT5051022S
Add to quotation
View all LED Lamps & Bulbs
Description
Head Led 7W Black Polycarbonate 4500K
Specifications
Specifications for Bulkhead LED 7W Black Polycarbonate 4500K
Colour Temperature
4000 - 4000 K
Width
112mm
Number of Lamps
1
Length
115mm
Housing Material
Plastic
Housing Colour
Black
Wattage
7W
Maximum Wattage
7W
Light Source Type
LED replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome