Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Bulkhead LED Colr Switchable 3000 6500K 10W 1000lm White Emerg I WL9410ECS
By Collingwood Lighting
Order Code:
ZT5083359S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/bulkhead-led-colr-switchable-3000-6500k-10w-1000lm-white-emerg-i-wl9410ecs/p/ZT5083359S
Add to quotation
View all LED Lamps & Bulbs
Description
Hd Led Colr Switchable 3000 6500K 10W 1000Lm White Emerg I Wl9410Ecs
Specifications
Specifications for Bulkhead LED Colr Switchable 3000 6500K 10W 1000lm White Emerg I WL9410ECS
Colour Temperature
3000 - 6500 K
Number of Lamps
1
Length
300mm
Width
300mm
Maximum Wattage
10W
Power Factor
5
Nominal Voltage
220 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome