Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Bulkhead LED IP65 Red Diffuser 7W Black 4000K 70lm
By KSR Lighting
Order Code:
ZT5057425S
£31.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
31.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/bulkhead-led-ip65-red-diffuser-7w-black-4000k-70lm/p/ZT5057425S
Add to quotation
View all LED Lamps & Bulbs
Description
Head Led Ip65 Red Diffuser 7W Black 4000K 70Lm
Specifications
Specifications for Bulkhead LED IP65 Red Diffuser 7W Black 4000K 70lm
Housing Material
Plastic
Colour Temperature
4000 - 4000 K
Housing Colour
Black
Light Source Type
LED non-replaceable
Maximum Wattage
7W
Nominal Voltage
220 - 240V
Voltage Type
AC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome