Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Bulkhead LED IP65 Wall Pack 30W Black 4000K 2031lm
By KSR Lighting
Order Code:
ZT5057271S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/bulkhead-led-ip65-wall-pack-30w-black-4000k-2031lm/p/ZT5057271S
Add to quotation
View all LED Lamps & Bulbs
Description
Head Led Ip65 Wall Pack 30W Black 4000K 2031Lm
Specifications
Specifications for Bulkhead LED IP65 Wall Pack 30W Black 4000K 2031lm
Colour Temperature
4000 - 4000 K
Housing Material
Aluminium
Width
260mm
Length
300mm
Number of Lamps
1
Wattage
30W
Maximum Wattage
30W
Light Source Type
LED replaceable
Housing Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome