Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Bulkhead LED IP65 Wall Pack Photocell 30W Black 4000K 2031lm
By KSR Lighting
Order Code:
ZT5057198S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/bulkhead-led-ip65-wall-pack-photocell-30w-black-4000k-2031lm/p/ZT5057198S
Add to quotation
View all LED Lamps & Bulbs
Description
Head Led Ip65 Wall Pack Photocell 30W Black 4000K 2031Lm
Specifications
Specifications for Bulkhead LED IP65 Wall Pack Photocell 30W Black 4000K 2031lm
Colour Temperature
4000 - 4000 K
Light Source Type
LED non-replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome