Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Bulkhead Ring LED 4000K Triac Dimmable 25W
By JCC
Order Code:
ZT5067707S
£144.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
144.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/bulkhead-ring-led-4000k-triac-dimmable-25w/p/ZT5067707S
Add to quotation
View all LED Lamps & Bulbs
Description
Head Ring Led 4000K Triac Dimmable 25W
Specifications
Specifications for Bulkhead Ring LED 4000K Triac Dimmable 25W
Width
50mm
Diameter
300mm
Colour Temperature
4000 - 4000 K
Maximum Wattage
25W
Power Factor
0.9
Nominal Voltage
200 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome