Cage Led Portable Grey 12W 2700K

Order Code: ZT3322608S

£379.99 Inc VAT (20%)


Description

Cage LED Portable Grey 12W 2700K | Description: A pleasant and interesting outdoor floor lamp, this fitting is sure to add to the decor as well as the light in the outdoor setting. The fitting has a cage-style design through which the light shines. The LED light is placed at the bottom of the fitting, where it shines the light upwards, with the illumination spreading as it leaves between the bars of the 'cage'. Driver and 2m cable included. | Features: Finish: Grey, Height (cm) : 57, Width (cm) : 13.4, No. of Lights: 1, Lamp Type: LED, Kelvin: 2700, Lumens: 990, Wattage (max) : 12, Weight (kg) : 2.67, Bulb Included: Yes

See full description
Specifications for Cage Led Portable Grey 12W 2700K
  • Width
    13.4cm
  • Lamp Type
    LED
  • Bulb Included
    Yes
  • Weight
    2.67kg
  • Number of Lights
    1
  • Lumens
    990lm
  • Maximum Wattage
    12W
  • Height
    57cm
  • Colour Temperature
    2700K
  • Finish/Colour
    Grey
  • Product Type
    Portable LED Lamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome