Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Caiman 6FT 60W CCT3 IP65 Twin LED Anti-corrosive Emergency
By Collingwood Lighting
Order Code:
ZT5089734S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/caiman-6ft-60w-cct3-ip65-twin-led-anti-corrosive-emergency/p/ZT5089734S
Add to quotation
View all LED Lamps & Bulbs
Description
Collingwood Lighting CAIMAN 6FT 60W CCT3 IP65 TWIN LED ANTI-CORROSIVE EMERGENCY Caiman CSP AC6TNE
Specifications
Specifications for Caiman 6FT 60W CCT3 IP65 Twin LED Anti-corrosive Emergency
Number of Lamps
1
Width
93mm
Length
1854mm
Colour Temperature
3000 - 6500 K
Maximum Wattage
60W
Nominal Voltage
220 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome