Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Calanda Bollard LED 3000K 8.5W 250mm Anthra
By KSR Lighting
Order Code:
ZT5073575S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/calanda-bollard-led-3000k-8-5w-250mm-anthra/p/ZT5073575S
Add to quotation
View all LED Lamps & Bulbs
Description
KSR Lighting CALANDA BOLLARD LED 3000K 8.5W 250MM ANTHRA Calanda KSR1905
Specifications
Specifications for Calanda Bollard LED 3000K 8.5W 250mm Anthra
Diameter
250mm
Housing Colour
Anthracite
Light Source Type
LED non-replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome