Carisbrooke Chandelier 3 Light Black Finish, E14

Order Code: ZT3315338S

£179.99 Inc VAT (20%)


Description

Carisbrooke Chandelier 3 Light Black Finish, E14 | Description: A range of candelabra style Gothic fittings with distinctive hand-bound wire drapes and ivory coloured candle tubes. The complete range has been updated to take optional glass if required. In addition, the CB3, CB5 and CB6 incorporate the flush convert system, allowing easy adaptation from chain to semi-flush. Available in Black finish. (Black/Gold finishes can be produced as a special order.) This large range is ideal for creating a matching lighting theme. | Features: Finish: Black, IP Rating: IP20, Height (cm) : 40.5, Width (cm) : 47, No. of Lights: 3, Lamp Type: E14, Dimmable: Yes, Wattage (max) : 60, Weight (kg) : 2.6, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Carisbrooke Chandelier 3 Light Black Finish, E14
  • Number of Lights
    3
  • Class
    1 (Earthed)
  • IP Rating
    IP20
  • Height
    40.5cm
  • Dimmable
    Yes
  • Weight
    2.6kg
  • Maximum Wattage
    60W
  • Product Type
    Chandelier
  • Lamp Type
    E14
  • Width
    47cm
  • Bulb Included
    No
  • Finish/Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome